Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM L Mechanical Pipet
GSA_VAGREENER_CHOICE

Catalog No. FA10007G Shop All Gilson Products
Change view
Click to view available options
Model:
P1000L
P100L
P10L
P10mL
P200L
P20L
P2L
P5000L
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Accuracy:
±0.024, ±0.025, ±0.027, ±0.03μL
±0.025, ±0.075, ±0.1μL
±0.1, ±0.1, ±0.2μL
±0.35, ±0.4, ±0.8μL
±0.5, ±0.8, ±1.6μL
±12, ±15, ±30μL
±3, ±4, ±8μL
±30, ±40, ±60μL
Includes:
No Tip Ejector
Stainless Steel Tip Ejector
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Volume (Metric) Accuracy Includes
FA10007G P5000L 500 to 5000 μL ±12, ±15, ±30μL Stainless Steel Tip Ejector
FA10001MG P2L 0.2 to 2 μL ±0.024, ±0.025, ±0.027, ±0.03μL Stainless Steel Tip Ejector
FA10003MG P20L 2 to 20 μL ±0.1, ±0.1, ±0.2μL Stainless Steel Tip Ejector
FA10002MG P10L 1 to 10 μL ±0.025, ±0.075, ±0.1μL Stainless Steel Tip Ejector
FA10004MG P100L 10 to 100 μL ±0.35, ±0.4, ±0.8μL Stainless Steel Tip Ejector
FA10005MG P200L 20 to 200 μL ±0.5, ±0.8, ±1.6μL Stainless Steel Tip Ejector
FA10006MG P1000L 100 to 1000 μL ±3, ±4, ±8μL Stainless Steel Tip Ejector
FA10008G P10mL 1 to 10 mL ±30, ±40, ±60μL No Tip Ejector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FA10007G Supplier Gilson™ Supplier No. FA10007
Add to Cart
Add to Cart

The PIPETMANTM L Mechanical Pipet is a lightweight pipet with lockable volume and low forces.

Mechanical pipette combines the legendary robustness of the PIPETMAN™ Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Available in 8 single channel models covering the volume range of 0.2μL to 10mL.

  • Redesigned handle fits naturally in user's hand, no matter the size.
  • Volume locking system guarantees no accidental change in volume while pipetting.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
  • 2D identification code allows easy tracking of product information.
  • New piston assembly designed to drastically improve pipetting and purge forces.
  • Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%.

Order Info

Trade in program available, please contact your Fisher Scientific Sales representative for more details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±12, ±15, ±30μL
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Purple
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 500 to 5000 μL
Grip Type Ergonomic
Material Polypropylene
Model P5000L
Number of Channels 1
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 500 to 5000 μL
Finger Style Ergonomic
For Use With (Application) Transporting a measured volume of liquid
Includes Stainless Steel Tip Ejector
Quantity 1
Warranty 1 Year
Length (English) 12.6 in.
Length (Metric) 32 cm
Width (English) 4.33 in.
Width (Metric) 11 cm
Height (English) 1.77 in.
Height (Metric) 4.5 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.