Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM L Multichannel Pipet
GSA_VAGREENER_CHOICE

Catalog No. FA10009G Shop All Gilson Products
Change view
Click to view available options
Color:
Green
Red
Yellow
Number of Channels:
8
12
Volume (Metric):
0.5 to 10 μL
2 to 20 μL
20 to 200 μL
20 to 300 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Number of Channels Volume (Metric)
FA10009G Yellow 8 2 to 20 μL
FA10010G Yellow 12 2 to 20 μL
FA10011G Yellow 8 20 to 200 μL
FA10012G Yellow 12 20 to 200 μL
FA10013G Red 8 0.5 to 10 μL
FA10014G Red 12 0.5 to 10 μL
FA10015G Green 8 20 to 300 μL
FA10016G Green 12 20 to 300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. FA10009G Supplier Gilson™ Supplier No. FA10009
Add to Cart
Add to Cart

The PIPETMANTM L Multichannel Pipet is a lightweight multichannel pipet with lockable volume that has been designed to fit naturally in your hand.

  • Gilson–patented volume locking system guarantees no accidental change in volume while pipetting.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
  • Redesigned handle fits naturally in your hand, no matter the size.
  • Unique internal design applies even, equal pressure from either side of the pipette, rather than on the center of the channels like other multichannels do.
  • 2D identification code tracks product reference number, date of manufacture, serial number and maximum volume of pipet.
  • Available in 8–and 12–channel covering a volume range from 0.5 to 300μL.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Compatible Tips PIPETMAN DIAMOND Tips DL10, D200, DFL10ST, DF30ST
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Yellow
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 0.5 to 20 μL
Grip Type Ergonomic
Material Polypropylene
Model P8x20L
Number of Channels 8
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 2 to 20 μL
Finger Style Ergonomic
Quantity 1
Warranty 1 Year
Length (English) 5.98 in.
Length (Metric) 15.2 cm
Width (English) 12.83 in.
Width (Metric) 32.6 cm
Height (English) 1.54 in.
Height (Metric) 3.9 cm
Weight (English) 0.79 lb.
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.