Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- Narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum
- Black Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier
- Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Ideal for everything from liquids, to soaps, to macro-invertebrates.
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Amber |
| Diameter (Metric) Outer Neck | 20 mm |
| Diameter (Metric) Inner Neck | 12 mm |
| Height (Metric) With Closure | 115 mm |
| Material | Glass (Type 3) |
| Quantity | 160 |
| Closure Color | Black |
| Neck Finish | 22-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.