Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Heated Ultrasonic Cleaner
SDP

Catalog No. FB15337434 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2 L
3 L
6 L
9 L
20 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB15337434 20 L
FB15337402 2 L
FB15337410 3 L
FB15337418 6 L
FB15337426 9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB15337434
Add to Cart
Add to Cart

Easy to use with dependable digital control panel. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.

  • Programmable from 1 to 99 minutes
  • Stainless steel tank
  • Basket and cover included
  • 2-year warranty
  • Optional use of heating to 80°C to break down debris and oils
  • 40 kHz ultrasonic frequency
  • High and low cleaning power settings
  • Degas mode

Specifications

Amperage 10 A
Timer 1 to 99 min.
Display Digital
Material Stainless Steel
Frequency 40 kHz
Voltage 120 V
Capacity (Metric) 20 L
Dimensions (D x W x H) Interior 500 x 300 x 150 mm (19.6 x 11.8 x 5.9 in.)
Includes Basket and cover
Temperature (Metric) Range 20°C to 80°C
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.