Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Digital Hotplate Stirrer

Catalog No. FB30786164 Shop All Fisherbrand Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
4 x 4 in.
7 x 7 in.
10 x 10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size
FB30786164 Aluminum 7 x 7 in.
FB30786161 Ceramic 10 x 10 in.
FB30786162 Ceramic 4 x 4 in.
FB30786163 Ceramic 7 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB30786164
Add to Cart
Add to Cart

Fisherbrand Digital Hotplate Stirrers come with exceptional safety features and are reliable for everyday use.

  • Fisherbrand Hotplates Stirrers are designed to be safe and easy to use in all research, academic and industrial applications.
  • The robust design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe.
  • All models include a Single Point Calibration feature for multiple setpoints.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Voltage 120 V
Size 7 x 7 in.
Temperature (Metric) Ambient +5° to 340°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type US-Style
No. of Positions 1
Max. Container Size 15 L
Stirring Range 60 to 1600 rpm
Warranty 2
Dimensions (L x W x H) 12.2 x 8.8 x 4.8 in.
Certifications/Compliance CSA, TUV
Display Custom Backlit LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.