Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ FBG Series Solid Door Laboratory Refrigerators
GSA_VAGREENER_CHOICE

Catalog No. FBG5005SA Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
400 L
650 L
827 L
1447 L
Electrical Requirements:
115 V, 60 Hz
208/230 V, 50 Hz
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Electrical Requirements
FBG5005SA 1447 L 115 V, 60 Hz
FBG1205SA 400 L 115 V, 60 Hz
FBG1205SD 400 L 208/230 V, 50 Hz
FBG2305SA 650 L 115 V, 60 Hz
FBG2305SD 650 L 208/230 V, 50 Hz
FBG3005SA 827 L 115 V, 60 Hz
FBG3005SD 827 L 208/230 V, 50 Hz
FBG5005SD 1447 L 208/230 V, 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. FBG5005SA
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Designed from the ground up to protect your work. Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Insulated solid doors
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447 L
Temperature Range 3°C to 7°C
Refrigerant R290
Door Style Solid
No. of Doors 2
Shelves 8 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 3 Years Parts and Labor + 2 Year Compressor
Monitoring Options SMART VUE Compatible, Remote Alarm Contacts
Access Security Key Lock
Dimensions (DxWxH) Exterior 37.9 x 56.5 x 78.5 in. (962 x 1435 x 1994 mm)
Dimensions (D x W x H) Interior 28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm)
Plug Type NEMA 5-15
Electrical Requirements 115 V, 60 Hz
Shipping Weight (English) 621 lb.
Shipping Weight (Metric) 282 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.