Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Basic Lab Supply Pack
Shop All Eisco Products

Click to view available options
Class Size:
25 Students
Description
- Glassware is made from high quality borosilicate glass
- Designed to support basic measurement lessons and lab activities
- Can be used as student sets or for instructor demonstration
- Useful for setting up new labs and restocking existing ones
- Set includes:
- 3 Beakers - 50 mL, 250 mL, 400 mL
- 2 Erlenmeyer Flasks - 50 mL, 250 mL
- 2 Graduated Cylinders - 10 mL, 100 mL
- 6 Test Tubes - 15 x 125 mm
- 6 Dropper Pipettes - 3 mL
- Plastic Funnel
- Test Tube Brush
- Test Tube Holder
- Test Tube Rack
- Watch Glass - 100 mm
- Safety Goggles
- Spatula – Micro
- Thermometer - 10 to 110°C
- Wash Bottle
- Plastic Ruler
- Glass Stir rod - 8 in.
- Hand Magnifier - 3x / 6x
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear, blue |
| Grade | K to Undergraduate |
| Age | 5 to 20 |
| Material | Borosilicate Glass, Plastic, Metal |
| Quantity | 1 Set |
| Weight (English) | 3.5 lb. |
| Weight (Metric) | 1.58 kg |
| Length (English) | 15 in. |
| Length (Metric) | 38.1 cm |
| Class Size | 25 Students |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction