Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Round Base Glass Graduated Cylinders
SCI_ED

Catalog No. S88436 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Scale Color:
Blue
White
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Scale Color
S88436 10 mL 0.2 mL White
S88433 5 mL 0.1 mL Blue
S88434 5 mL 0.1 mL White
S88435 10 mL 0.2 mL Blue
S88437 25 mL 0.5 mL Blue
S88438 100 mL 1 mL White
S88439 250 mL 2 mL Blue
S88440 500 mL 5 mL Blue
S88441 1000 mL 10 mL Blue
S88442 1000 mL 10 mL White
S88443 2000 mL 10 mL Blue
S15487 50 mL 1 mL Blue
S15488 100 mL 1 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S88436 Supplier Eisco™ Supplier No. CH0344IWT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Class A Round Base Glass Graduated Cylinders feature printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Single piece construction with round base
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 10 mL
For Use With (Application) Measuring Liquids
Graduations 0.2 mL
Autoclavable Autoclavable
Base Type Round
Scale Color White
Shape Round
Class Class A
Height (English) 5.5 in.
Height (Metric) 16 cm
Certifications/Compliance DIN EN ISO 4788
Tolerance ±0.1 mL
Product Type Graduated Measuring Cylinder
Diameter (Metric) Inner 12 mm
Diameter (Metric) Outer 17 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.