Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Flat Bottom Boiling Flasks with Interchangeable Joint
SCI_ED

Catalog No. S88861 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
14/23
19/26
24/29
29/32
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
S88861 500 mL 29/32
S88852 50 mL 14/23
S27048 50 mL 24/29
S88853 50 mL 19/26
S27049 50 mL 29/32
S88854 100 mL 14/23
S88855 100 mL 19/26
S27050 250 mL 19/26
S88856 100 mL 24/29
S88858 250 mL 24/29
S88859 250 mL 29/32
S88860 500 mL 19/26
S88862 1000 mL 24/29
S88863 1000 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S88861 Supplier Eisco™ Supplier No. CH0412J
Only null left
Add to Cart
Add to Cart

High quality borosilicate 3.3 glass flat bottom boiling flasks feature short necks and interchangeable joints.

  • Flat bottom boiling flask with short neck
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable joint
  • Variety of standard socket sizes available
  • Complies with DIN ISO 4797 standard
  • Autoclavable
  • Compliance

    DIN ISO 4797 standard

    Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Description Interchangeable joint
    Capacity (Metric) 500 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Heating liquids
    Height (English) 4 in.
    Height (Metric) 10.16 cm
    Length (English) 6 in.
    Length (Metric) 15.24 cm
    Neck Style Short
    No. of Positions 1
    Product Type Boiling Flasks
    Socket Joint 29/32
    Width (English) 4 in.
    Width (Metric) 10.16 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Flat
    Closure Size 29/32 mm
    Quantity 1
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.