Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Conical Filtering Flask with Integral Screw Thread Side Arm
SCI_ED

Catalog No. S88897 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
5 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88897 2000 mL
S88893 250 mL
S88894 500 mL
S88895 1000 mL
S88899 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S88897 Supplier Eisco™ Supplier No. CH0420EPST
Only null left
Add to Cart
Add to Cart

High quality borosilicate 3.3 glass conical filtering flasks with integral plastic screw thread side arms. Conical shape provides stability, screw thread allows tight connections with other glassware.

  • Conical filtering flask with integral side arm
  • Made of high quality borosilicate 3.3 glass
  • Plastic screw thread included on side arm
  • Screw thread allows tight connections with other glassware
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Capacity (Metric) 2000 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Filtering liquids
    Graduation Range 500 to 2000 mL
    Graduations 250 mL
    Height (English) 10.5 in.
    Height (Metric) 26.67 cm
    Length (Metric) 20 cm
    Neck Style Narrow
    Product Type Filtering Flasks
    Width (Metric) 20 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated Yes
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Flat
    Weight (Metric) 952.54 g
    Surface Treatment Non-treated
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.