Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Heavy Duty Glass Filter Funnel
SCI_ED

Catalog No. S89481 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric)Top:
75 mm
100 mm
Height (Metric):
10.2 cm
12.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Height (Metric)
S89481 100 mm 12.7 cm
S89480 75 mm 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S89481 Supplier Eisco™ Supplier No. CH0458D
Only null left
Add to Cart
Add to Cart

Heavy Duty Glass Filter Funnel features a thick wall design for enhanced durability.

  • Made of high-quality borosilicate 3.3 glass
  • Thick wall design
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Diameter (Metric)Top 100 mm
Capacity (Metric) 500 mL
Diameter (Metric) Stem 10.16 mm
Material Borosilicate Glass
Height (Metric) 12.7 cm
Angle 60°
Autoclavable Autoclavable
Color Clear
Description Plain stem
Graduated No
For Use With (Application) Transferring liquids
Length (Metric) Stem 10.16 cm
Quantity 1
Height (English) 5 in.
No. of Pores 1
Product Type Filter Funnel
Material (Membrane) Glass
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.