Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply 4CU FT SOLID DOOR FREEZER

Supplier:  American Biotech Supply PHABTHCUCFS0430

Encompass_Preferred

  • Capacity: 4 cu. ft.
  • Defrost type: Manual
  • Temperature controller: Microprocessor
  • Temperature display: Digital
  • Operating temperature range: -4°F to -22°F
  • Factory preset temperature: -22°F
  • Refrigerant: HFC-free (R290)
  • Dimensions (W x D x H): 23.75 in x 24 in x 32.125 in
  • Shelves: 3 adjustable with guard rail
  • Door type: Solid swing, right hinged
  • Door lock: Keyed
  • Interior light: LED
  • Alarms: Audible and visual high/low temperature
  • Electrical requirements: 115V, 60 Hz, 2.2 Amps, 1/4 HP
  • Certifications: UL/C-UL Listed
  • Shipping weight: 128 lbs
  • Warranty: 2 years parts and labor, 3 years compressor parts only
  • Ventilation clearance: 4 in on sides and back required
  • Energy Star certified: true

Catalog No. NC2332692


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.