Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AVANTOR MASTERFLEX (VWR LLC) MASTERFLX ISMATEC IPC PERISTAL
Supplier: AVANTOR MASTERFLEX (VWR LLC) MFLX7800624
- High-accuracy multichannel peristaltic pump
- Planetary drive with stainless steel rollers
- Low pulsation for better fluid handling
- 12 channels for versatile applications
- Capacitive touchscreen for easy operation
- Supports up to 50 dispense programs
- Connectivity options including Wi-Fi and Ethernet
- Designed for accurate low-flow handling
- Compatible with Ismatec 2-Stop tubing assemblies
- Max flow rate per channel of 44 mL/min
- Operating temperature range of 0 to 40 °C
- Noise level under 55 dBA at 1 m
- Power supply range from 90 to 260 VAC
- Includes Click'n'go cartridges
- Ingress protection rating of IP31
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction