Learn More
Beckman Coulter 500 mL Polypropylene Wide-Mouth Bottle with Cap Assembly, 69 x 160 mm - 6/Box (for benchtop centrifuges and microcentrifuges)
Supplier: Beckman Coulter 355607
Beckman Coulter 500 mL polypropylene wide-mouth bottle with cap assemblies is supplied in packs of six and is designed for laboratory fluid handling and processing. Compatible with benchtop centrifuges and microcentrifuges, the polypropylene construction offers chemical resistance and can be autoclaved for routine sterilization.
- Capacity: 500 mL.
- Dimensions: 69 x 160 mm (diameter x height).
- Material: Polypropylene.
- Pack quantity: 6 per package.
- Wide-mouth design for easy filling and cleaning.
- Includes sealing cap assemblies for secure storage and centrifugation.
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.