Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ CO2 Gas Sensor
SDPSCI_ED

Catalog No. s16055nd Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
25°C (±5°C)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S16055ND 25°C (±5°C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16055ND Supplier Vernier™ Supplier No. CO2BTA
Only null left
Add to Cart
Add to Cart

Includes

Vernier CO2 Gas Sensor, 250 mL gas sampling bottle (Nalgene bottle with lid)

Requires

Requires an interface and software, sold separately

The CO2 Gas Sensor measures gaseous carbon dioxide in two ranges–0 to 10,000 ppm and 0 to 100,000 ppm.

Response time: 95% of full-scale reading in 120 seconds Warm-up time: 90 seconds Pressure effect: 0.19% of reading/mm of Hg from standard pressure Output signal range: 0-4.0 V Gas sampling mode: diffusion Normal operating temperature range: 25°C (±5°C) Operating humidity range: 5–95% (non-condensing) Storage temperature range: –40 to 65°C Measurement Range: Low range: 0 to 10,000 ppm CO2 High range: 0 to 100,000 ppm CO2 Typical Accuracy (at standard pressure, 1 atm): Low range: 0 to 1,000 ppm: ±100 ppm 1,000 to 10,000 ppm: ±10% of reading High range: 0 to 1,000 ppm: ±200 ppm 1,000 to 100,000 ppm: ±20% of reading Resolution: 0 to 10,000 ppm CO2: 3ppm 0 to 100,000 ppm CO2: 30ppm

Warranty and Services

5-year limited warranty

Specifications

Grade K-8, High School, College
Interface Required
Sensor Types Carbon Dioxide
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy Low range: ±10% of reading; High range: ±20% of reading
Range Low measurement range: 0 to 10,000 ppm CO2; High measurement range: 0 to 100,000 ppm CO2
Resolution Low range: 3 ppm; High range: 30 ppm
Response Time 95% of full-scale reading in 120 seconds
Temperature Range (Metric) 25°C (±5°C)
Electrical Requirements Output signal range 0 to 4 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.