Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ O2 Gas Sensor

Shop All Vernier Software Products


Click to view available options
Temperature Range (Metric):
5°C to 40°C with calibration
Description
Includes
Vernier O2 Gas Sensor, 250 mL gas sampling bottle
Requires
Requires an interface and software, sold separately
Measurement Range: 0–27% (0-270 ppt) Accuracy (@ Standard Pressure 760 mm Hg): +/- 1% volume O2 Typical Resolution: 0.01% Response Time: ∼12 seconds to 90% of final value Warm-Up Time: Less than 5 seconds to 90% of final value Pressure Effect: Directly proportional Vout = Vout (standard) x (P/1013) Pressure range: 0.5 atm to 1.5 atm Output Signal Range: 0 to 4.8 VDC; 2.7 to 3.8 VDC @ 21% O2 Output Impedance: 1 KΩ Input Voltage: 5 VDC +/–0.25 VDC Gas Sampling Mode: Diffusion Normal Operating Temperature Range: 25°C (±5°C) Operating Temperature Range: 5 to 40°C (with calibration) Operating Humidity Range: 0 to 95% RH Storage Temperature Range: –20 to +60°C Dimensions: Sensor Tube: 45 mm length, 28 mm OD; total length: 120 mm
Warranty and Services
5-year limited warranty
Specifications
Specifications
| Grade | High School and College |
| Interface | Required |
| Warranty | 5 Year Limited |
| For Use With (Application) | Educational use only |
| Accuracy | ±1% volume O2 |
| Range | 0 to 27% (0 to 270 ppt) |
| Resolution | 0.0001 |
| Response Time | Approximately 12 seconds to 90% of final value |
| Temperature Range (Metric) | 5°C to 40°C with calibration |
| Length (Metric) | 45 mm (Sensor Tube), 120 mm (Total Length) |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction