Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Soil Moisture Sensor
SDPSCI_ED

Catalog No. s16250nd Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S16250ND -40°C to +60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16250ND Supplier Vernier™ Supplier No. SMSBTA
Only null left
Add to Cart
Add to Cart

Includes

Vernier Soil Moisture Sensor

Requires

Requires an interface and software, sold separately

The Soil Moisture Sensor is used to measure the volumetric water content of soil. This makes it ideal for performing experiments in courses such as soil science, agricultural science, environmental science, horticulture, botany, and biology.

Range: 0 to 45% volumetric water content in soil (capable of 0 to 100% VWC with alternate calibration) Accuracy: ±4% typical Typical Resolution: 0.1% Power: 3 mA @ 5VDC Operating temperature: –40°C to +60°C Dimensions: 8.9 cm × 1.8 cm × 0.7 cm (active sensor length 5 cm)

Warranty and Services

5-year limited warranty

Specifications

Grade K-8, High School, College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy ±4%
Range 0 to 45% volumetric water content in soil
Resolution 0.001
Temperature Range (Metric) -40°C to +60°C
Dimensions (L x W x H) 8.9 x 1.8 x 0.7 cm
Electrical Requirements 3 mA at 5 VCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.