Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Graduated Cylinders, ASTM
GREENER_CHOICESCI_ED

Catalog No. S24507 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Scale Color:
Blue
White
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Scale Color
S24507 500 mL Blue
S15025 25 mL White
S15026 100 mL White
S15027 250 mL White
S15028 500 mL White
S15029 1000 mL White
S88424 5 mL Blue
S24502 10 mL Blue
S24503 25 mL Blue
S24504 50 mL Blue
S24505 100 mL Blue
S24506 250 mL Blue
S24508 1000 mL Blue
S27914 2000 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S24507 Supplier Eisco™ Supplier No. CH0341FBL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Glass Graduated Cylinders feature a hexagonal base, printed graduations, and spout.

  • Made from high quality borosilicate 3.3 glass
  • Hexagonal base for extra stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to ASTM E1272 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 500 mL
Graduations 5 mL
Autoclavable Autoclavable
Subdivision 5.0mL
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class A
Certifications/Compliance ASTM E1272
Tolerance ±2 mL
Product Type Graduated Measuring Cylinder
Diameter (Metric) Inner 50 mm
Diameter (Metric) Outer 58 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.