Learn More
United Scientific Supplies Vacuum Filtering Flasks

Shop All United Scientific Supplies, Inc Products


Description
- Available in various capacities
- Made from borosilicate glass
- Suitable for use with most 47 mm Vacuum Filtration Sets
- Compatible with United Scientific items: FHFT47, FHPT47, and FHSS47
Specifications
Specifications
| Capacity (Metric) | 4000 mL |
| Material | Borosilicate Glass |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Sterility | Non-sterile |
| Class | B |
| Bottom Shape | Flat |
| Closure Type | Stopper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.