Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Anatomy Posters
SDPSCI_ED

Catalog No. S90771 Shop All 3B Scientific Products
Change view
Click to view available options
Product Type:
Hand and Wrist - Anatomy and Pathology Chart
Human Brain Chart
Human Ear Chart
Human Eye Chart
Human Muscle Chart
Human Skeleton Chart
Human Skull Chart
Kidney Chart
Knee Joint Chart
Nervous System Chart
Pelvis and Hip - Anatomy and Pathology Chart
Shoulder and Elbow Chart
Spinal Column Chart
The Human Heart - Anatomy and Physiology Chart
The Respiratory System Chart
The Skin Chart
The Stomach Chart
The Urinary Tract - Anatomy and Physiology Chart
The Vascular System Chart
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S90771 Human Brain Chart
S90752 Spinal Column Chart
S90751 Human Skull Chart
S90749 Human Skeleton Chart
S90750 Human Muscle Chart
S90753 Shoulder and Elbow Chart
S90754 Hand and Wrist - Anatomy and Pathology Chart
S90755 Pelvis and Hip - Anatomy and Pathology Chart
S90756 Knee Joint Chart
S90758 Human Eye Chart
S90759 Human Ear Chart
S90764 The Human Heart - Anatomy and Physiology Chart
S90765 The Vascular System Chart
S90762 The Skin Chart
S90763 The Respiratory System Chart
S90766 The Stomach Chart
S90768 The Urinary Tract - Anatomy and Physiology Chart
S90769 Kidney Chart
S90772 Nervous System Chart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. S90771 Supplier 3B Scientific™ Supplier No. VR1615L
Add to Cart
Add to Cart

Visual aids to enhance anatomy lessons.

  • Printed on premium glossy (200g) paper
  • With two-sided lamination (125 micron) and metal eyelets
  • Dimensions: 20W x 26 in.H (50.8 x 66.0cm)

Specifications

Product Type Human Brain Chart
Height (English) 26 in.
Height (Metric) 66 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Includes Images of the brain from several angles and sections
For Use With (Application) Colorful and informative addition to any lecture on the Human brain
Subject Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.