Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ In-Line Stainless Steel Filter Holders 47 mm
GSA_VA

Catalog No. XX4404700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (English) Inside:
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside
XX4404700 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX4404700 Supplier MilliporeSigma™ Supplier No. XX4404700
Add to Cart
Add to Cart

In-Line Stainless Steel Filter Holders for filtration of gases or liquids at inlet pressures of 20 to 700 bar.

Applications:

  • In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar.
  • Differential pressure depends on filter type used.
  • All filter holders may be autoclaved.

SS Filter, Depends on filter type used.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) In-line Filter Holder
Material Stainless Steel
Sterility Non-sterile
Filtration Area 13.8 cm2
Max. Pressure 20 bar
Pressure Rating 20 bar
Type Filter Holder
Height (English) 1.1 in.
Height (Metric) 2.7 cm
Diameter (English) Inside 3 in.
Diameter (Metric) Filter 47 mm
Diameter (Metric) Inside 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.