Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Sample Vials with Black Phenolic Caps and Polyvinyl-faced Pulp Liners
SDP

Catalog No. 0333938F Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
5.5 mL
8 mL
12 mL
16 mL
24 mL
30 mL
41 mL
Closure Size:
13-425
15-425
18-400
20-400
22-400
24-400
8-425
Diameter (Metric) Outer:
12 mm
15 mm
16 mm
17 mm
19 mm
21 mm
23 mm
24 mm
25 mm
28 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Size Diameter (Metric) Outer
03-339-38F 16 mL 18-400 21 mm
03-340-15 2 mL 8-425 12 mm
03-340-16 4 mL 13-425 15 mm
03-340-17 5.5 mL 13-425 16 mm
03-340-18 8 mL 15-425 17 mm
03-340-19 12 mL 15-425 19 mm
11-417-230 16 mL 24-400 28 mm
03-340-21 24 mL 20-400 23 mm
17-000-617 24 mL 24-400 24 mm
03-340-22 30 mL 22-400 25 mm
11-417-130 41 mL 24-400 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-339-38F Supplier DWK Life Sciences™ Supplier No. 60910C4
Add to Cart
Add to Cart

Kimble™ Screw thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.

Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.

  • Vials with phenolic caps and polyvinyl-faced liners
  • Borosilicate glass sample vials with caps
  • Caps are not attached
  • Clear screw thread sample vial
  • Closed-top black phenolic closure with polyvinyl-faced pulp liner (not attached)
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Compliance

Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Classification B
Material (Liner) Polyvinyl
Diameter (English) Outer 0.83 in.
Color Clear
Diameter (Metric) Outer 21 mm
Material Borosilicate Glass
Disposable Reusable
Volume (Metric) 16 mL
For Use With (Application) General Laboratory Use
Height (English) 2.8 in.
Includes Unattached Black Phenolic Caps, Polyvinyl-faced Pulp Liners
Thread Style Screw
Volume (English) 4.32 dr.
Product Line Kimble
Volume (Metric) Total 16 mL
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Closure Size 18-400
Certifications/Compliance ASTM E438, USP Type I
Height (Metric) 70 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.