Learn More
DWK Life Sciences™ Kimble™ Sample Vials with Black Phenolic Caps and Polyvinyl-faced Pulp Liners
Shop All DWK Life Sciences Products

Description
Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.
- Vials with phenolic caps and polyvinyl-faced liners
- Borosilicate glass sample vials with caps
- Caps are not attached
- Clear screw thread sample vial
- Closed-top black phenolic closure with polyvinyl-faced pulp liner (not attached)
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
Specifications
| Closure Color | Black |
| Material (Liner) | Polyvinyl-faced Pulp |
| Diameter (English) Outer | 1.1 in. |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| Volume (Metric) | 16 mL |
| For Use With (Application) | General Laboratory Use |
| Height (English) | 2.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.