Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ A-621 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
GSA_VA

Catalog No. 11876 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-876 6 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-876 Supplier Thermo Scientific™ Supplier No. 11876
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Support large volume applications with the Thermo Scientific™ A-621 6 Fixed-Angle Rotor.

Support large volume applications with the Thermo Scientific™ A-621 Fixed-Angle Rotor.

Specifications:
  • Fixed angle (23°) aluminum rotor
  • Capacity: 6 × 250mL
  • Max. speed/RCF: 21,000rpm/66,993 x g
  • K factor: 751

Compatible with:

Thermo Scientific™ Sorvall™ WX Ultra Centrifuge series.

Recommended for:

Large volume pelleting

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description A-621 Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 6 x 250 mL
Max. RCF 66,993 x g
Max. Speed 21,000 rpm
Radius (Metric) 136 mm
Radius (Metric) Min. 36.7 mm
K Factor 751
Max. Tube Length 153 mm
Max. Tube Diameter 61 mm
Net Weight 30.1 lb. (13.6 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 23°
Avg. RCF 42,536 x g
Min. RCF 18,078 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.