Learn More
Post Medical A.N.D.™ (Automatic Needle Disconnect) Phlebotomy Containers
Description
- Unit automatically locks in the down position to help eliminate overfilling
- Ideal system for safe disposal of blood collection needles, lancets and butterflies
- Molded of durable, thick-walled, puncture-resistant plastic free of heavy metal pigments and latex
- Compact size fits easily into phlebotomy trays
- Mounting bracket (sold separately) secures both sizes to any flat surface with double-sided adhesive foam
For use with BD™ needles only.
Note: Container needs bracket (PM100TB) to work as an A.N.D. (Bracket sold separately.)
Compliance
Meets OSHA guidelines for Engineered Sharps Injury Protection
Specifications
Specifications
| Capacity (Metric) | 0.9 L |
| Closure Type | Leaktight Locking Top, Safe-T-Ring |
| Design | Features a Safe-T-Ring to prevent premature locking |
| Capacity (English) | 1 qt. |
| Color | Red |
| Quantity | Case |
| For Use With (Application) | For use in patient rooms and all hospital departments including laboratory. |
| Product Type | Sharps Container |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.