Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VGuard™ A16A1 Series Powder-Free Nitrile 5.0 mil Exam Gloves, Blue

Catalog No. 17004433
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-433 Large
17-004-431 Small
17-004-432 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-004-433 Supplier VGuard™ Supplier No. A16A13
Add to Cart
Add to Cart
This item is not returnable. View return policy

Blue Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel.

  • Nitrile
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Chemo Rated
  • Color: Blue
  • Texture: Finger and Palm
  • Palm Thickness: 4.0 mil
  • Fingertip Thickness: 5.0 mil
  • Length: Standard (24 cm)
  • Cuff: Beaded
  • Small through X-Large: 100 Gloves/Box
  • XX-Large: 90 Gloves/Box

Specifications

Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.0 mil
Latex Free Yes
Palm Thickness (English) 4.0 mil
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 5.0 mil
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model A16A13
Quantity 100/Box; 10 Boxes/Case
Series Vanguard Safety
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.