Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vguard™ A16A7 Series Powder-Free Nitrile Gloves, Green, 5 mil

Catalog No. 17015946
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-015-946 X-Large
17-015-943 Small
17-015-944 Medium
17-015-945 Large
17-015-947 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-015-946 Supplier Vguard™ Supplier No. A16A74
Add to Cart
Add to Cart
This item is not returnable. View return policy

Green Nitrile Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel.

  • Nitrile
  • Powder Free
  • Non-Sterile
  • Ambidextrous
  • Exam Grade
  • Color: Green
  • Textured Finger and Palm
  • Palm Thickness: 4.5 mil
  • Fingertip Thickness: 5.0 mil
  • Standard Length
  • Beaded Cuff
  • 100 Gloves/Box

Specifications

Chlorinated No
Accelerator Free No
Applications Industrial, Laboratory, Healthcare
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.5 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.