Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Aalborg Digital Mass Flowmeter
Use to measure gas flow rates for common GC gases
Supplier: MilliporeSigma™ Supelco™ 503940
Description
- NPT fittings on both the inlet and outlet allow for in-line installation to provide continuous measurements
- Unit can also be used as a hand-held unit by attaching a short length of flexible tubing to the inlet
- Optimal Pressure Operation: 20 psi (1.4 bar)
- Inlet/Outlet: 1/4 in. Compression Fittings
- Display is tiltable more than 90°
- Input power: 12 to 26 VDC

Specifications
Flowmeter | |
Air, Argon/Methane, Carbon Dioxide, Helium, Hydrogen, and Nitrogen | |
Digital LCD | |
Measuring Gas Flow Rates for Common GC Gases |
±1% (Full Scale) | |
1000 psig | |
0 to 5 LPM | |
External Battery, Charge Battery Using 110 or 230 VAC Charger (Sold Separately) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction