Learn More
ABC Vial™ Preassembled Vial, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- The diameter of inserts varies between manufacturers.
- Only the following insert part numbers are compatible with these large opening vials: 24719, 24720 Glass insert, conical bottom, 6 x 29 mm. 24721 Glass insert with bottom spring, 6 x 29 mm. 24722 Polypropylene insert with bottom spring, 6 x 29 mm. 24717, 24718 Glass insert, conical bottom, 6 x 31 mm. 24715, 24716 Glass insert, flat bottom, 6 x 31 mm
- Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683 Agilent 5890/7985A/6890, Hitachi, AS-1000, AS-2000, AS-4000 L7200/L7250, LEAP Technologies, CTC LC PAL, GC PAL, CombiPAL, HTC PAL/HTS PAL, PerkinElmer, Autosystem/AS-2000/XL, Clarus 500/600 ISS-100, 200Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc SIL-10ADVP SIL-10A/SIL-10Ai/SIL-10Ap, Varian, CP-8410 8100/8200 9100/90950/9095, Waters, Alliance 2690, Acquity, Breeze, 717Plus
Specifications
Specifications
| Material | PTFE, Clear Glass, Silicone Septum |
| Includes | Preassembled |
| No. per Pack | 1000 |
| Volume (English) | 2 mL |
| Closure Size | 9 mm |
| Marking Spot | No |
ABC Vial is a trademark of Wheaton Industries, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.