Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Abgene™ 2D Barcoded 2 mL Screw Cap Storage Tubes

Catalog No. AB1389500
Change view
Click to view available options
Packaging:
Bulk, 500/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
AB1389500 Bulk, 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AB1389500 Supplier Thermo Scientific™ Supplier No. AB1389/500

Thermo Scientific™ ABgene 2D Barcoded 2 mL Screw Cap Storage Tubes are the perfect solution for larger-volume sample storage in most laboratory conditions down to -80°C. Our technical experts are available to demonstrate ways to improve sample management in your laboratory.

Thermo Scientific™ ABgene 2D Barcoded 2mL Screw Cap Storage Tubes are the perfect solution for larger-volume sample storage in most laboratory conditions down to -80°C. Our team has a strong reputation for supporting both equipment and consumables, and can demonstrate simple ways to improve larger-volume sample management in your laboratory using our 2D barcoded 2mL screw cap storage tubes coupled with the Thermo Scientific line of 2D barcode readers.

A unique, permanent, 2D barcode is encapsulated onto the base of every tube for safe, secure identification and tracking of samples, while Thermo Scientific 2D barcode readers allow simple decoding and integration into existing databases or tracking systems.

Secure Tracking

  • 2D barcode‚ is visible‚ even in the harshest of laboratory conditions
  • Instantly decode each tube's 2D barcode with the Thermo Scientific line of 2D barcode readers; scan the tube into any application or database, or integrate via various data export options
  • Once sample data is stored, scan the tube using the database Find feature to instantly access sample information and identify the contents of each storage tube

Superior Design

  • Save precious freezer space with an innovative, stackable, 6 × 8 microplate-footprint rack of 48 tubes with a familiar 2mL cryopreservation format
  • Alphanumeric grid-referencing on rack and lid clearly display the storage tube location
  • Externally threaded tubes prevent contamination
  • Open rack bottom allows all barcodes to be read at once, saving time versus and allowing more efficient freezing and thawing
  • Unlike other plastic or cardboard storage boxes, the stackable, secure rack also ensures your freezer stays organized for faster sample retrieval
  • V-shaped internal well design reduces dead volume and improves sample recovery

Stringent Quality Control

  • Each tube is scanned to ensure readability
  • Each code is checked against a full database of all previously assigned 2Dcodes to ensure zero duplicates across the entire line of Abgene 2D barcoded storage tubes
  • Each lot of storage tubes is leak tested to ensure the integrity and security of samples

Recommended for:

Individual sample retrieval; Instant sample identification; Secure identification of archived samples; Secure shipping of samples; Storage of genomic samples, DMSO dissolved compounds; Tracking of samples during manufacturing

TRUSTED_SUSTAINABILITY

Specifications

Description 2mL Screw Cap Storage Tube
Capacity (Metric) 2 mL
Package Configuration 500/pack
Packaging Bulk, 500/Cs.
Well Shape V-bottom
Barcode 2D BarCoded
Packaging Quantity 500/Pk.
Closure Type Cap w/low temp. resist O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.