Learn More
Description
Thermo Scientific™ ABgene Blank and Alphanumeric Storage Tubes enable secure sample storage, while allowing individual access, sealing and retrieval of samples.
- Can be picked and placed for reformatting of sample selections and eliminate the need to thaw an entire storage plate for only a few desired samples
- Manufactured from 100% virgin, medical-grade polypropylene and every lot is leak tested to ensure the integrity and security of samples
- Available blank or with alphanumeric markings molded into the bottom of each tube for enhanced sample identification
- Wide variety of tube volumes and capping options available, both in bulk or racked V-well design for improved sample recovery
- Open bottom rack design for faster freezing and thawing
- Broad temperature range of -180° to 120°C
Enhanced Storage Rack Design
- Unlike traditional storage tubes or blocks, blank and alphanumeric storage tubes are available in specially designed, stackable, microplate-footprint racks of 96 tubes for individual sample, access and removal
- Rack design includes grid-referenced lids for easy identification of tube location
Recommended for:
Individual sample retrieval; Shipping samples; Storage of DNA, compounds or any other samples
Specifications
Specifications
| Description | Blank |
| Capacity (Metric) | 0.65 mL |
| Material | Polypropylene (Medical Grade) |
| Packaging | 10 racks of 96 tubes/cs |
| Well Shape | V-bottom |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
