Learn More
Marketlab ABS Boxed Gown Dispenser
Description
- Holds a variety of boxed individually wrapped disposable isolation gowns
- Keyholes for wall mounting
- Made of Quartz Beige ABS Plastic
- Ideal for any location where PPE supplies are used for isolation and staff protection
- Dispenses most major manufacturers isolation gown boxes
Specifications
Specifications
| Product Type | Dispenser |
| Color | Beige |
| Depth (English) | 4.95 in. |
| Width (English) | 7.95 in. |
| Height (English) | 9.85 in. |
| Holds | Isolation Gowns or Coveralls |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Top Loading |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.