Learn More
Marketlab ABS Bulk Double Glove Isolation Station
Description
- Holds disposable or reusable gowns, aprons, or coveralls/jumpsuits, two boxes of gloves, one box of earloop masks, and one box of face shields
- Keyholes for wall mounting, or door hanger cutout for use with wall or door hanger
- Quartz Beige ABS plastic
- Organizer is expandable and additional sections can be purchased to customize as needed
- Use mild soap and water to clean
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 4.75 in. |
| Width (English) | 23.5 in. |
| Height (English) | 20.8 in. |
| Holds | PPE |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 5 |
| Product Style | Top and Side Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.