Learn More
Marketlab ABS Double Mask Isolation Station
Description
- Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of earloop masks, and one box of shield masks
- Keyholes for wall mounting or cutout for use with a hanger
- Quartz Beige ABS plastic
- Use mild soap and water to clean
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 4.75 in. |
| Width (English) | 20.05 in. |
| Height (English) | 25.25 in. |
| Holds | PPE |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 6 |
| Product Style | Top and Side Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.