Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab ABS Double Mask Isolation Station

Catalog No. 22505297
Change view
Click to view available options
Depth (English):
4.75 in.
7.3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
22-505-297 7.3 in.
22-505-208 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-505-297 Supplier Marketlab Supplier No. BD6700012
Add to Cart
Add to Cart

Organizes Gowns, Gloves, Earloop Masks, and Shield Masks for convenient access in healthcare settings.

  • Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of earloop masks, and one box of shield masks
  • Keyholes for wall mounting or cutout for use with a hanger
  • Quartz Beige ABS plastic
  • Use mild soap and water to clean

Specifications

Product Type PPE Dispenser
Color Beige
Depth (English) 7.3 in.
Width (English) 20.05 in.
Height (English) 36.16 in.
Holds PPE
Material ABS
Mounting Door Hanger and Keyhole Slots
No. of Compartments 6
Product Style Top and Side Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.