Learn More
Marketlab ABS Isolation Station with Paper Towel Holder
Description
- Holds three boxes of gloves
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 5.08 in. |
| Width (English) | 17.61 in. |
| Height (English) | 23.5 in. |
| Holds | PPE |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 7 |
| Product Style | Top and Side Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.