Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab ABS Isolation Station with Wipe Holder

Catalog No. 22505177
Change view
Click to view available options
No. of Compartments:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-177 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-177 Supplier Marketlab Supplier No. PS0190212
Add to Cart
Add to Cart

Designed to keep disposable or reusable gowns organized and readily accessible in healthcare environments.

  • Holds disposable or reusable gowns

Specifications

Product Type PPE Dispenser
Color Beige
Depth (English) 4.75 in.
Width (English) 16.75 in.
Height (English) 25.63 in.
Holds PPE
Material ABS
Mounting Keyhole Slots
No. of Compartments 6
Product Style Top and Side Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.