Learn More
Marketlab ABS Quad Bulk Isolation Station
Description
- Holds a variety of protective apparel in four compartments
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 6.75 in. |
| Width (English) | 25 in. |
| Height (English) | 30.19 in. |
| Holds | PPE |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 6 |
| Product Style | Multi-access |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.