Learn More
Marketlab ABS Small Bulk PPE Station
Description
- Holds a variety of protective apparel in two compartments and O.R. coveralls/jumpsuits or gowns
- Hinged lid over bulk compartments
- Keyholes for wall mounting
- Made of Clear PETG Plastic and Quartz Beige ABS Plastic
- Ideal for sterile procedure areas including O.R.
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 6.51 in. |
| Width (English) | 12.38 in. |
| Height (English) | 30.71 in. |
| Holds | PPE |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 3 |
| Product Style | Top and Side Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.