Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Liners
SCI_ED

Catalog No. S98128 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
50 ft.
300 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S98128 50 ft.
S98129 300 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S98128
This item is not returnable. View return policy

Economical, highly absorbent bench liners protect surfaces from spills, allowing for safe and easy cleanup.

Made of highly absorbent three-ply tissue with a polypropylene backing.

  • Economical
  • Waterproof and resistant to most chemicals
  • Absorb spills
  • Retain liquids
  • Soft and durable
  • Cushion surfaces
  • Can be cut to size

Order Info

S98128 comes in case of six; S98129 sold by single roll.

Specifications

Product Type Absorbent Liner
Material Polypropylene
Absorbancy 380 mL/m2
Length (English) 50 ft.
Length (Metric) 1524 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Dimensions (L x W) 50 ft. x 20 in. (1524 x 50.8cm)
Color white
For Use With (Application) Protects surfaces and absorbs liquids
Thickness 3 ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.