Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Absorbent Mat Pad in Dispenser Box
SDP

Catalog No. 18813359 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
17.6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-359 17.6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-359 Supplier New Pig Supplier No. MAT154
Add to Cart
Add to Cart

Medium weight, 15 in. x 20 in. (W x L), 100 pads per box.

  • Multiple layers of 100% polypropylene are thermally for strength.
  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
  • Absorbs most common industrial liquids - oils, water, solvents, coolants and more
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Dispenser box makes it easy to take, carry and store your mat while protecting it from dirt and moisture
  • Easy-tear perforations
  • Medium-weight construction offers great performance for everyday tasks and cleanups
  • Mats take on the properties of absorbed liquids

Specifications

Capacity (English) 17.6 gal.
Capacity (Metric) 66.6 L
Material Polypropylene
Type Universal Absorbent Mat
Disposable Single-use
Weight Capacity Medium-weight
Length (English) 17 in.
Length (Metric) 43 cm
Width (English) 21 in.
Width (Metric) 53 cm
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.