Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pig Blue™ Absorbent Mat Pad in Dispenser Box
SDP

Catalog No. 18366480 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
15 x 19 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-366-480 15 x 19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-480 Supplier Pig Blue™ Supplier No. BLU106
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Soaks up common industrial liquids and delivers more absorbency per pad.

  • Heavyweight
  • Clean up big, persistent leaks and drips, especially in hard-to-reach areas with these heavyweight absorbency pads.
  • Perforated to allow you to tear off small or large pieces
  • Contains 75% recycled fibers
  • Fire retardant for added safety, flame-tested in accordance with ASTM Standard E84-08
  • Absorbs most common industrial liquids, including oils, coolants, solvents, water and other spills
  • 15 x 19 in.
  • 50 pads per box

Specifications

Material Cellulose
Type Absorbent Pad
Disposable Single-use
Weight Capacity Heavyweight
Dimensions (L x W) 15 x 19 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.