Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Absorbent Mat Roll
SDP

Catalog No. 18366595 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
42.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-595 42.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-595 Supplier PIG™ Supplier No. MAT411
  • $305.00
    $290.65 / Each of 1

    Save $14.35

    5% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mat roll that absorbs oils, coolants, solvents and water.

  • Multiple layers of thermally bonded 100% polypropylene
  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Absorbs most common industrial liquids, oils, water, solvents, coolants, etc.
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Rolls are ideal for covering large areas and soaking up leaks and overspray
  • Easy-tear perforations let you take only what you need
  • Medium-weight construction offers great performance for everyday tasks and cleanups
  • 30 in. x 200 ft. roll

Specifications

Absorbancy 42.5 gal.
Material Polypropylene
Type Absorbent Roll
Disposable Single-use
Weight Capacity Medium-weight
Length (English) 200 ft.
Length (Metric) 61 m
Width (English) 30 in.
Width (Metric) 76 cm
Weight (English) 32 lb.
Weight (Metric) 14.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.