Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Absorbent Mat Roll
SDP

Catalog No. 18366583 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
32.4 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-366-583 32.4 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-583 Supplier PIG™ Supplier No. MAT20201
Add to Cart
Add to Cart

Heavyweight universal absrobent mat roll for oils, water, solvents, coolants and more.

  • Multiple layers of thermally bonded 100% polypropylene
  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Absorbs most common industrial liquids, including oils, water, solvents, coolants, etc.
  • Dark gray color hides grime
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Rolls are ideal for covering large areas and soaking up leaks and overspray
  • Easy-tear perforations let you take only what you need
  • Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups
  • 24 in. x 150 ft. roll

Specifications

Capacity (English) 32.4 gal.
Capacity (Metric) 122.6 L
Material Polypropylene
Type Absorbent Roll
Disposable Single-use
Weight Capacity Heavyweight
Length (English) 150 ft.
Length (Metric) 46 m
Width (English) 24 in.
Width (Metric) 61 cm
Weight (English) 24 lb.
Weight (Metric) 10.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.