Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Absorbent Mat Tablet™ Pack
SDP

Catalog No. 18366586 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
13.86 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-586 13.86 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-586 Supplier PIG™ Supplier No. MAT2125

Universal absorbent pads in hanging tablet.

  • Mats are perforated at the bound edge and in the center for versatile sizing
  • Pop-up tabs on cardboard back let you hang pack anywhere
  • Absorbs most common industrial liquids, including oils, water, solvents, coolants, etc.
  • Heavyweight construction delivers durability and absorbency for demanding tasks and large-volume cleanups
  • Multiple layers of thermally bonded 100% polypropylene
  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Dimensions: 14 x 15 in.
  • Quantity: 9 tablets with 10 pads each for a total of 90 pads

Specifications

Absorbancy 13.86 gal.
Material Polypropylene
Type Absorbent Mat
Disposable Single-use
Weight Capacity Heavyweight
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 14 in.
Width (Metric) 36 cm
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.