Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Absorbent Packaging Bag
SDP

Catalog No. 18366734 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-366-734 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-734 Supplier PIG™ Supplier No. PKG019
Add to Cart
Add to Cart

Secure your shipment from escaping liquid by sealing your container in this packaging bag with absorbent sheet.

  • Sealable plastic bag with absorbent sheet traps and soaks up liquid escaping from container
  • Soft-but-heavyweight sheet adds light cushioning and scratch protection
  • Built-in mat flap lets you fold mat over the top for added barrier from seal point; tab also makes it easy to find the opening
  • Absorbent-bag combination works on most free liquids, including solvents, oils and water-based liquids
  • Durable multi-layer construction holds together, even when saturated
  • Packaging absorbent that is still dry upon shipment arrival is reusable for sustainability

Specifications

Material Meltblown Polypropylene
Disposable Reusable
Weight Capacity Heavyweight
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.