Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Absorbent Packaging Pouch
SDP

Catalog No. 18366737 Shop All New Pig Corporation Products
Change view
Click to view available options
Material:
Meltblown Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-366-737 Meltblown Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-737 Supplier PIG™ Supplier No. PKG016
Add to Cart
Add to Cart

Protect against free liquids during shipping, as well as against scratching and light shifting, with these absorbent pouches.

  • Heavyweight absorbent sheet is perfectly sewn into a pouch to soak up free liquids
  • Packaging pouch also cushions against light shifting
  • Material is soft and non-abrasive to protect from scratching
  • Soaks up most free liquids, including solvents, oils and water-based liquids
  • Durable multi-layer construction holds together, even when saturated
  • Packaging absorbent that is still dry upon shipment arrival is reusable for sustainability

Specifications

Material Meltblown Polypropylene
Disposable Reusable
Weight Capacity Heavyweight
Length (English) 14.5 in.
Length (Metric) 36.83 cm
Width (English) 9.5 in.
Width (Metric) 24.13 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.