Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Absorbent Pillow
SDP

Catalog No. 19999816 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
32 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-999-816 32 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-999-816 Supplier New Pig Supplier No. PIL201
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorbs oils, coolants, solvents, water. Universal, each absorbs up to 2 gal., 16 pillows per box.

  • Pillow has large surface area, high capacity and fast-wicking filler to quickly soak up liquids
  • Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated
  • Cellulose filler is highly absorbent for long-term use or big spill cleanup
  • Compact design is great for catching persistent drips and leaks in small spaces or adding absorbency for spill response
  • Absorbs most common industrial liquids - oils, water, solvents, coolants; not recommended for acids, bases or other corrosive liquids
  • Recycled content is ideal when green products are desired or required
  • Can be incinerated after use to reduce waste or for fuels blending

Specifications

Capacity (English) 32 gal.
Capacity (Metric) 121.1 L
Material Cellulose, Polypropylene
Type Universal All Purpose Absorbent Pillow
Disposable Single-use
Weight Capacity Heavyweight
Length (English) 22.5 in.
Length (Metric) 57 cm
Width (English) 22.5 in.
Width (Metric) 57 cm
Weight (English) 28 lb.
Weight (Metric) 12.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.