Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner AC11 StepLadder

Catalog No. 17010761
Change view
Click to view available options
Length (English):
17.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-761 17.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-761 Supplier Werner Supplier No. AC11
Add to Cart
Add to Cart

Stepladder hanger features industrial strength coated steel wire construction and can be mounted on a wall to hold stepladders.

Hanger can be mounted on a wall to hold stepladders.

  • Industrial strength coated steel wire construction

Specifications

Dimensions (L x W x H) 16.32 x 10.5 x 5.75 in.
Height (English) 7.75 ft.
Length (English) 17.5 in.
Model AC11 Series
Material Steel
Quantity 1 Ea.
Width (English) 13.88 in.
Product Type Hanger
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.