Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner AC19-2 Extension Ladder

Catalog No. 17010762
Change view
Click to view available options
Length (English):
1.63 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-762 1.63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-762 Supplier Werner Supplier No. AC192
Add to Cart
Add to Cart

Extension ladder covers help protect support surfaces. Designed to snap over ladder rail end caps.

  • Helps prevent damage to support surfaces
  • Designed to snap over extension ladder rail end caps
  • Resists paints, stains, thinners and solvents
  • Not compatible with Werner Extension Ladder Series D1300-2 and D1800-2EQ models which include Traction Cap™ end caps
  • Not compatible with Werner Extension Ladder D7136-2, D7140-2, 500-1 series, and D500-2 series
  • Compatible with Green Bull single and extension fiberglass and aluminum ladders except model 6910236
  • Compatible with Keller single and extension fiberglass and aluminum ladders except models 4016K, 5240K, and 4108-1

Specifications

Dimensions (L x W x H) 1.63 x 2.25 x 6.25 in.
Height (English) 6.25 ft.
Length (English) 1.63 in.
Material Plastic
Model AC19 Series
Product Type Extension Ladder
Quantity 1 Ea.
Width (English) 2.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.